Order Entry
Singapore
ContactUsLinkComponent
VWR®, High performance Single Channel Pipettor
VWR®, High performance Single Channel Pipettor
Catalog # VWRU76169-234
Supplier:  VWR Collection
undefined
VWR®, High performance Single Channel Pipettor
Catalog # VWRU76169-234
Supplier:  VWR Collection

Specifications

  • Colour code:
    Light yellow
  • Volume:
    2 - 20 µl
  • Description:
    ISO 8655 pre-calibrated pipettor
  • Increment:
    0,02 µl
  • Accuracy:
    ±5,5% at 2 µl, ±1,0% at 20 µl
  • Imprecision:
    ≤1,7% @ 2 µl, ≤0,3% @ 20 µl
  • Pk:
    1

Specifications

About this item

VWR® High Performance Pipettor is the newest lightweight pipettor designed for user comfort throughout daily work. Thanks to low pipetting forces, users get a unique pipetting experience. With its, high accuracy and precision, the VWR® High Performance Pipettor delivers highly precise and reproducible results.

  • Exclusive volume lock mechanism
  • Lightweight design
  • Low pipetting forces
  • Outstanding precision and accuracy
  • Fully autoclavable without disassembly (120 °C/0,1 MPa/20 min.) and UV resistant
  • Universal tip fitting
  • Unique serial number

VWR® High Performance Pipettor have been designed to fit both right- and left-handed users while providing maximum comfort.

Pipettor is available in a large volume range, with 8 single-channel designs from 0,2 µl to 10 ml. They can be equipped either with plastic or stainless steel tip ejectors (5 ml and 10 ml single-channel devices do not have a tip ejector).

The large ejector button is built to fit either hand perfectly and allows pipetting without fatigue. A single button is used to eject and secure the volume setting. A unique instant volume locking system mechanism prevents accidental volume change while in use. These features combine to allow easy one-handed operation. Simply pull the ejection button, adjust the volume with the push button, and lock the pipettor by pushing down the ejection button. Digits are easy to read and adjust. The volume is always visible while pipetting. Easy to maintain, VWR® High Performance Pipettors are developed to simplify daily use thanks to intuitive in-lab disassembly, maintenance, and a high chemical compatibility.

Certifications: CE marked.