HPLC columns, HALO® C8
Supplier: ADVANCED MATERIALS TECHNOLOGY
Certificates
About this item
HALO® C8 columns made with innovative Fused-Core® particle technology for excellent reproducibility and column lifetimes provide fast, high resolution separations. Available in three particle sizes and a wide range of column dimensions, HALO® 90 Å C8 columns are optimized for high performance in HPLC, UHPLC, and LCMS small molecule applications.
- Ideal for broad range of analytes
- Less hydrophobic (less retentive) than C18
- Good for ion-pair applications
- Particle sizes: 2, 2,7 or 5 μm superficially porous particle silica ('solid-core', 'core-shell')
HALO® guard columns are available for this phase.
Specifications
- Catalog No:
- AMTE92812-508
- AMTE92813-508
- AMTE92811-408
- AMTE92814-108
- AMTE95810-908
- AMTE91812-708
- AMTE95812-608
- AMTE95813-608
- AMTE91813-308
- AMTE92812-908
- AMTE95813-208
- AMTE95814-208
- AMTE91813-708
- AMTE92811-708
- AMTE95812-208
- AMTE92813-408
- AMTE95814-608
- AMTE92814-408
- AMTE98215-708
- AMTE91812-308
- AMTE95810-408
- AMTE92810-608
- AMTE98216-608
- AMTE92812-208
- AMTE92813-608
- AMTE92812-608
- AMTE91812-908
- AMTE91813-908
- AMTE95813-708
- AMTE91813-408
- AMTE95812-708
- AMTE95814-308
- AMTE91812-408
- AMTE95812-308
- AMTE92812-108
- AMTE92813-108
- AMTE95813-308
- AMTE98216-408
- AMTE92814-508
- AMTE95814-708
- AMTE95814-908
- AMTE92813-708
- AMTE95810-708
- AMTE92812-308
- AMTE92810-708
- AMTE92812-708
- AMTE95813-908
- AMTE95812-408
- AMTE92814-208
- AMTE95814-408
- AMTE91812-108
- AMTE91813-108
- AMTE95812-908
- AMTE92814-608
- AMTE95810-608
- AMTE91812-508
- AMTE91813-508
- AMTE98215-408
- AMTE95813-408
- AMTE92813-208
- AMTE92812-408
- AMTE92813-908
- AMTE92814-908
- AMTE92810-408
- AMTE95812-508
- AMTE95814-108
- AMTE91812-608
- AMTE98216-708
- AMTE95813-108
- AMTE92814-308
- AMTE95814-508
- AMTE91813-208
- AMTE95813-508
- AMTE92813-308
- AMTE92814-708
- AMTE91812-208
- AMTE98215-608
- AMTE92811-608
- AMTE95812-108
- AMTE91813-608
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- pH range:
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- Temperature limit:
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- USP code:
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7