VWR® Analog Magnetic Stirrer
Catalog # VWRA444-1195
Supplier: VWR Collection
Specifications
- Description:Analog magnetic stirrer, 1 position
- Speed range:400 - 2200 min⁻¹
- Overall dimensions:230L×150W×78H mm
- Max. stirring capacity H₂O:10 L
- Plate dimensions:140×140 mm
- Weight:1,5 kg
- Pk:1
Specifications
About this item
Economical product range without compromising on flexibility or durability, with its stainless steel top surface, the device is extremely resistant to corrosion while its long lasting brushless DC motor runs at top speed without needing much of a maintenance.
- Variable speed ranging from 400 to 2200 min⁻¹
- Closed design for protection against accidental spillage and easy cleaning
- Easy to operate-plug and play
- Non slip strength rubber feet
- Small footprint for saving valuable bench space
- Suitable for use in hoods and cold rooms
- IP 42 protection class
The DC motor is capable of stirring large quantities of solution at once, allowing higher productivity and less waste of time and effort.