Order Entry
Singapore
ContactUsLinkComponent
VWR® Motorless Ultra Slim Magnetic Stirrer, 4 Position
VWR® Motorless Ultra Slim Magnetic Stirrer, 4 Position
Catalog # VWRA444-1191
Supplier:  VWR Collection
undefined
VWR® Motorless Ultra Slim Magnetic Stirrer, 4 Position
Catalog # VWRA444-1191
Supplier:  VWR Collection

Specifications

  • Description:
    Motorless magnetic stirrer, 4 position
  • Speed range:
    1200 min⁻¹
  • Max. stirring capacity H₂O:
    1600 ml
  • Pk:
    1

Specifications

About this item

This range of magnetic stirrer provides reliable performance and maintenance-free long life. With an aspect ratio of just 13 mm thick and weighing just 2,5 kg. This stirrer is perfect representation of immense power and a compact package.

  • No moving parts-truly maintenance free
  • Microprocessor controlled and last run memory function
  • Universal power supply- small wall mount adaptor
  • Corrosion resistant SS top surface for better chemical resistance
  • Synchronised speed setting (multiposition)

With convince built right into the design and user interface of the device with features like pulse mode which reverses the direction every 30 seconds for proper mixinga and software driven gradual acceleration.

Certifications: IP Protection Class: IP 65
Delivery: Includes standard stirrer bar of 25 mm.