Digital timer, four channels, with white board/pen, Lab Alert®
Catalog # HEATHS120365
Supplier: HEATHROW
Specifications
- Colour:White
- Description:Digital timer, 4 channels, with white board and pen, 24 hour
- W×D×H:123×86×24 mm
- Pk:1
Specifications
About this item
Clock features count up or down to 23 hours 59 minutes. It stands up or attaches to a magnetic surface (magnets on back of unit).
- Four timer channels
- Sounds when time expires
- 10 mm display digits
- Up/down count direction
Delivery: Whiteboard, marking pen and batteries (two AAA) included.