Order Entry
Singapore
ContactUsLinkComponent
High speed mini-centrifuge, GUSTO®
High speed mini-centrifuge, GUSTO®
Catalog # HEATHS10050
Supplier:  HEATHROW
undefined
High speed mini-centrifuge, GUSTO®
Catalog # HEATHS10050
Supplier:  HEATHROW

Specifications

  • Description:
    Gusto® high speed mini-centrifuge, blue
  • Max. RCF:
    15 - 9800×g
  • Dimensions:
    203×171×114 mm
  • Power supply:
    100 - 240 VAC; 50/60 Hz
  • Speed:
    500 - 12500 min⁻¹
  • Timer:
    1 - 30 min
  • Pk:
    1

Specifications

About this item

The Gusto® is a high speed, space saving mini centrifuge. This compact centrifuge is ideal for protocols calling for fast spins with a higher RCF requirement.

  • Tool-free rotor exchange
  • Adjustable time and speed
  • Durable ABS body and polycarbonate lid
  • Powered by 12V DC
  • Push button lid release
  • Manual override allows user to open lid in case of power failure
  • Long-life maintenance-free motor
  • Easy to clean design

The Gusto® is ideal for PCR®, microfilter cell separation, clinical and diagnostic applications, and HPLC protocols. The micro-centrifuge has a quick-spin button for momentary spin requirements, simply press and hold to operate and release to end spin cycle. Back-lit display shows time, speed and operational information on the same screen.

Gusto® has a compact footprint and brush-less motor for quiet operation and low vibration. Sample imbalance and tilt safety shut-off. Safety interlock lid prevents opening while rotor is turning. Select the digital speed display for RCF or RPM. UV-resistant plastic, increases the unit’s useful life under harsh lighting conditions.

Certifications: SGS; RoHS2
Delivery: Package includes: Gusto® mini-centrifuge with 12 place 1,5/2,0 ml tube rotor, 32 place 0,2 ml tube rotor (singles, or 4×8 strip), 12×0,2 ml tube adapters, 12×0,5 ml tube adapters, 4× O-rings, and universal double insulated power adapter (110 to 240 V, 50/60 Hz) with 4 interchangeable plugs.