Chest freezers, biomedical −40 to −20 °C
Supplier: HAIER MEDICAL LABORATORY PRO
Certificates
About this item
Biomedical chest freezers, with manual defrost, microprocessor control and clear LED display.
- Adjustable temperature: Adjustable freezer compartment range: −40 to −20 °C
- Alarm functions: High/low temperature, senor error, power failure (DW-40W255 model has 1st 2 alarms only)
- Strong refrigeration: Shelf sytle evaporator, fast cooling speed
- Temperature display and alarm system: controled by microcomputer
- Access port Ø 40 mm facilitates testing the cabinet temperature and using instrumention (not DW-40W380)
Temperature range: −40 to −20 °C
Specifications
- Catalog No:
- HAIEDW-40W255
- HAIEDW-40W380
- HAIEDW-40W100
- Model:
- DW-40W255
- DW-40W380
- DW-40W100
- Cat. No.:
- HAIEDW-40W255
- HAIEDW-40W380
- HAIEDW-40W100
- Refrigerant:
- CFC-free
- CFC-free
- CFC-free
- Display:
- LED
- LED
- LED
- Defrost:
- Manual
- Manual
- Manual
- Alarm:
- Audible and visual for high/low temperature, sensor failure
- Audible and visual for high/low temperature, power failure
- Audible and visual for high/low temperature, sensor failure
- Noise level:
- 41 dB (A)
- 45 dB (A)
- 35 dB (A)
- Door lock:
- Yes
- Yes
- Yes
- Access ports:
- 1
- Weight:
- 70 kg
- 82 kg
- 43 kg