Biomedical freezers –25 to –10 °C
Catalog # HAIEDW-25L92
Supplier: HAIER MEDICAL LABORATORY PRO
Specifications
- W×D×H ext.:597×610×860 mm
- Noise level:40 dB (A)
- Capacity:92 l
- Description:Biomedical freezer, (–25 to –10 ℃), DW-25L92
- Seq:001
- Model:DW-25L92
- Cat. No.:HAIEDW-25L92
- Electrical:220 - 240 V, 50 Hz, 77125 W
- Refrigerant:HC
- Alarm:Audible and visual for high/low temperature, sensor failure
- Defrost:Manual
- Display:LED
- Weight:46 kg
- Pk:1
- Temperature:−10...−25 °C
Specifications
About this item
Upright biomedical freezers, with manual defrost.
- Reliable performance: High density foam insulation for rigidity and stable storage temperature
- LED digital display for clear observation
- Two alarm functions: High/low temperature, senor error
- Adjustable temperature: Adjustable freezer compartment range: –25 to –10 °C