Deep freezers, biomedical, –40 to –10 ℃
Upright biomedical deep freezers, with manual defrost.
- Drawer system: Multi-layer drawer, easy to store and sort
- Powerful refrigeration: Shelf style evaporator, fast cooling speed
- Two Alarm Functions: High/low temperature, sensor error
- CFC-free refrigerant
- Access port
Adjustable feet at front, castors at back.
Temperature range: −40 to −10 °C.
- Catalog No:
- HAIEDW-40L92
- HAIEDW-40L262
- Model:
- DW-40L92
- DW-40L262
- Cat. No.:
- HAIEDW-40L92
- HAIEDW-40L262
- Refrigerant:
- CFC-free
- CFC-free
- Display:
- LED
- LED
- Defrost:
- Manual
- Manual
- Alarm:
- Audible and visual for high/low temperature, sensor failure
- Audible and visual for high/low temperature, sensor failure
- Noise level:
- 40 dB (A)
- 44 dB (A)
- Shelves/drawers:
- 3 fixed shelves
- 7 shelves
- Access ports:
- 1
- Weight:
- 46 kg
- 88 kg