80 Octane Blend PRF, B&J Brand™ ASTM D2699/D2700, Burdick & Jackson™
Supplier: BURDICK JACKSON
Certificates
About this item
:
Boiling Pt:6,7…7.0 %(V)
Melting Pt:–107…–90 °C
Density:0,6901 g/cm³ (20 °C)
Flash Pt:–12,2 °C
Storage Temperature:Ambient
UN:1993
ADR:3,II
:GHS02
:GHS08
:GHS07
Specification Test Results
- Appearance:Clear, colorless liquid
- Color (APHA):< 10
- Water (Karl Fischer):< 0.010%
- Residue:< 5 mg/L
- Composition by GC: Heptane:19.9 – 20.1%
- Composition by GC: Iso-Octane:79.9 – 80.1%