Order Entry
Singapore
ContactUsLinkComponent
2,2,4-Trimethylpentane PRF, B&J Brand™ ASTM D2699/D2700, Burdick & Jackson™
Flammable
Health
Irritant
2,2,4-Trimethylpentane PRF, B&J Brand™ ASTM D2699/D2700, Burdick & Jackson™
Supplier:  BURDICK JACKSON
Certificates
undefined
Flammable
Health
Irritant
2,2,4-Trimethylpentane PRF, B&J Brand™ ASTM D2699/D2700, Burdick & Jackson™
Supplier:  BURDICK JACKSON

Specification Test Results

  • Appearance:
    Clear, colorless liquid
  • Color (APHA):
    < 10
  • Water (Karl Fischer):
    < 0.010%
  • Residue:
    < 5 mg/L
  • GC Purity:
    > 99.75%
  • n-Heptane:
    < 0.1%
  • Lead Content:
    < 0.5 mg/L
  • Sulfur Compounds (as S):
    < 0.005%

Specification Test Results