Order Entry
Singapore
ContactUsLinkComponent
VWR®, French Square Bottles, Clear
VWR®, French Square Bottles, Clear
Catalog # VWRU10862-150
Supplier:  VWR Collection
undefined
VWR®, French Square Bottles, Clear
Catalog # VWRU10862-150
Supplier:  VWR Collection

Specifications

  • Ext.Ø:
    45 mm
  • Thread:
    33-400
  • Capacity:
    125 ml
  • Description:
    PE cone liner
  • Height:
    111 mm
  • Seq:
    06
  • Pk:
    24

Specifications

About this item

Made of soda-lime glass.

  • Optimised shelf space
  • Ideal for storage of solids
  • Wide-mouth design for efficient addition and removal of contents

The square shape maximises use of shelf space and facilitates storage. The clear design allows for constant viewing of bottle contents.

Certifications: Type III requirements.
Packaging: Convenience packs consist of corrugated cases with dividers separating glassware in smaller quantities (12 to 48 per pack). Bulk packs consist of shrink-wrapped glassware bundles (12 to 576 per wrap) packaged in corrugated cases. Bottle caps are included in separate bags within the case. Bottles sold without caps are packaged in bulk packs.