VWR® A-Series, Analytical balances
Catalog # VWRU10204-966
Supplier: VWR Collection
Specifications
- Model:VWR-363AC
- Communication interface:RS232 (2), USB-A, and USB-B
- Voltage:Input: 100 - 240 VAC, 50/60 Hz
- Seq:03
- Operating temperature range:10...40 °C
- Pk:1
- Readability:0,001 g
- Weighing cap.:360 g
- Repeatability:0,001 g
- Linearity:0,002 g
Specifications
About this item
A-series balances incorporate state-of-the-art features for advanced weighing applications and documentation.
- Internal calibration
- Multiple weigh modes
- USB (A and B) communication interfaces and 2×RS232
- Easy-to-read, adjustable, backlit display
These economical balances offer a variety of standard features, such as internal calibration, GLP procedures, 17 weighing units, adjustable ambient condition settings, 11 application modes, and multilingual operation. The VWR® A-Series balances are the answer for organisations demanding precision and performance at an economical price.