Order Entry
Singapore
ContactUsLinkComponent
 
VWR® E-Series, Balances
Catalog # VWRU10204-990
Supplier:  VWR Collection
undefined
VWR® E-Series, Balances
Catalog # VWRU10204-990
Supplier:  VWR Collection

Specifications

  • Communication interface:
    RS232
  • Voltage:
    100 - 240 VAC, 50/60 Hz
  • Seq:
    01
  • Operating temperature range:
    15...35 °C
  • Pk:
    1
  • Readability:
    0,01 g
  • Weighing cap.:
    1000 g
  • Repeatability:
    0,01 g
  • Linearity:
    0,02 g

Specifications

About this item

Entry-level balances designed for basic weighing needs.

  • Sturdy construction and ease-of-use make the VWR® E-series balance the ideal choice for the laboratory
  • Economical and versatile

VWR® E-series balances offer simple operation, advanced microprocessor technology, and multiple weighing modes.