Order Entry
Singapore
ContactUsLinkComponent
Freezers, CryoCube® F740
Freezers, CryoCube® F740
Catalog # NEWBF740320021
Supplier:  NEW BRUNSWICK
undefined
Freezers, CryoCube® F740
Catalog # NEWBF740320021
Supplier:  NEW BRUNSWICK

Specifications

  • W×D×H ext.:
    1099×980×1973 mm
  • Noise level:
    41,3 dB (A)
  • Capacity:
    740 L
  • Description:
    ULT freezer, CryoCube® F740hi, door handle on the right, 3 shelves, EU-plug
  • Seq:
    03
  • Model:
    CryoCube F740hi
  • Cat. No.:
    471-1222
  • Electrical:
    230 V, 50 Hz
  • Shipping weight:
    364 kg (802 lb.)
  • Refrigerant:
    R290/R170
  • Access ports:
    USB
  • Door type:
    Outer door, right handed
  • Shelves/drawers:
    3 shelves
  • Weight:
    315 kg
  • Insulation:
    polyurethane foam and vacuum insulation panels
  • Pk:
    1
  • Temperature:
    −50...−86 °C

Specifications

About this item

CryoCube F740 is designed to store more of your samples securely while maintaining optimal energy usage.

  • Polyurethane foam and vacuum insulation panels
  • Led interface
  • Green cooling liquids
  • Air-cooling
  • Easy-to-read, eye level, flush mounted control panel and alarm status

These freezers are equipped with a touchscreen interface where data are stored on-board and can be checked 24/7. If necessary, data as well as service reports can be extracted by a front-mounted USB port. The electronic lock system enables controlled access and higher sample safety.

The CryoCube F740 series is equipped with reliable heavy-duty compressors (2-stage cascade cooling system). Quick pull-down times enable fast re-use after cleaning/defrosting of the instrument. The freezers have short recovery times after opening to provide extra sample safety.

Temperature monitor systems can be used to monitor the freezers remotely.For even higher sample safety, the ULT freezers can be equipped with CO2/LN2 back-up systems and a chart recorder (Type II).