Disposable forceps
Blunt, serrated, Blue, 124,5 mm, 22,86 mm
These sterile disposable forceps are made from PS.
- Blunt tip
- Serrated
- Translucent blue colour
: Individually peel-packed.
- Type:Blunt, serrated
- Width:22,86 mm
- Colour:Blue
- Length:124,5 mm



