Order Entry
Singapore
ContactUsLinkComponent
 
Magnetic hotplate stirrer, IKA Plate RCT digital
Catalog # IKAA25005221
Supplier:  IKA
undefined
Magnetic hotplate stirrer, IKA Plate RCT digital
Catalog # IKAA25005221
Supplier:  IKA

Specifications

  • Temperature range:
    Ambient…+310 °C
  • Description:
    RCT digital magnetic hotplate stirrer, UK-plug
  • Seq:
    002
  • Model:
    IKA Plate (RCT digital)
  • Temperature accuracy:
    ±5 K (Hotplate)
  • Speed range:
    50 - 1500 min⁻¹
  • W×D×H:
    160×270×85 mm
  • Temperature setting accuracy:
    ±1 K
  • Temperature control accuracy:
    PT1000 : ±0,5 K
    ETS-D5 : ±0,5 K
    ETS-D6 : ±0,2 K
  • Heat output:
    600 W
  • Max. stirring capacity H₂O:
    20 L
  • Plate dimensions:
    Ø 135 mm
  • Plate material:
    Aluminium alloy
  • Power input/output:
    650/9 W
  • Weight:
    2,4 kg
  • Pk:
    1

Specifications

About this item

The IKA Plate (RCT digital) magnetic hotplate stirrer has an aluminium alloy plate, suitable for optimum heat transfer. It features a glass housing surface for optimum cleaning and chemical resistance. The unit features a strong motor for a high range of speeds, integrated timer and counter function supports the monitoring of sensitive chemical reactions.

  • SmartTemp® hot surface warning to protect against burns
  • Connector for electronic temperature control (via optional PT1000 probe)
  • Regulation of the plate can be optimised by regular firmware updates
  • Lifetime warranty

Iit stirs volumes of up to 20 L (H₂O) and runs at speeds ranging from 50 to 1500 rpm.

Certifications: Protection class according to DIN EN 60529: IP 42.
Delivery: IKA Plate RCT digital is supplied with PT1000 stainless steel temperature sensor, IKAFLON® 30 and IKAFLON® 40 magnetic stirring bars, screw driver and USB cable.