ESD occupational shoes, clogs, Original plus, 37530
Supplier: Abeba
Certificates
About this item
ESD clog made from preforated leather with a foldable, adjustable heel strap and a PU sole with cross/circle profile (resistant to fuels and animal fats).
- Leather heel patch
- Sanitized® treatment reduces odour and bacterial growth
- Slip resistant PU sole
- Wedge heel 45 mm
- Washable at 30 °C
Colour: Black
Certifications: EN 61340 (ESD); TÜV GS DIN 4843/100 § 3.1v.8/93, EN ISO 20347:2012; OB, A, E, FO, SRC