HPLC/UHPLC columns for small molecule analysis, HALO® C18, 5 µm
HISM95814-702
: HICHROM
- Column Format:Analytical
- Ø int.:4,60 mm
- Particle Size:5 µm
- Pore size:90 Å
- Max. pressure:600 bar
- Length:150 mm
- Seq:02
- Environmentally Preferable:
- Endcapped:Yes
- USP code:L1
- pH range:2 - 9
- Surface area:90 m²/g
- Temperature limit:60 °C
- Carbon load:6,4%
- Column hardware:Stainless steel
- Phase:C18
- Packing material:Silica
- Pk:1
HALO® HPLC and UHPLC columns are based on innovative Fused-Core particle technology. These particles are formed from a solid core and porous outer shell. HALO® columns provide high efficiencies and separation speeds but at approximately half the back pressure for the same column length. This lower pressure means that HALO® columns can be used with conventional HPLC and LC-MS systems, as well as with UHPLC systems.
- Ultra-fast separations
- High resolution and high efficiency
- Lower backpressure than fully-porous HPLC columns
- UHPLC like separation using HPLC instruments
- Excellent ruggedness and reproducibility
Reversed phase columns such as the HALO® C18, C8, Phenyl-Hexyl and RP-Amide separate analytes based mostly on hydrophobic interactions. Polar molecules can be separated using the HILIC or Penta-HILIC phases in HILIC mode.