J.T.Baker® BAKER INSTRA-ANALYZED®, Aluminium AA Standard
BAKR6440-04
: Avantor
:
- Concentration:1000 mg/L
- Matrix:2% HCl
- Pack type:Poly bottle for liquids, narrow mouth
- Pk:150 mL
- Element:Aluminium
- Symbol:Al
The standard is prepared by the careful dilution of the metal or its salt, usually 99,99% pure as verified by arc emission spectrometry.
- Standardised with NIST standard chemicals
- Maximum shelf life and stability
The final concentration of each lot is determined by titrimetry or gravimetry.