Order Entry
Singapore
Orders LinkContactUsLinkComponent
 

Extraction thimbles

Supplier:   Advantech
Extraction thimbles
Supplier:  Advantech
Certificates
Extraction thimbles

11 Options Available Below

Product Details & Documents

High purity, seamless filters with a characteristic thimble shape. Applications include analysis of fats, oils, grease, pesticides, pollutants, other organics and additives in plastics and rubber materials.

Cellulose Thimbles:
Suitable for Soxhlet extractions of organic components
Dust sampling
Lipid content <0,1% by weight
Maximum operating temperature 120 °C

Borosilicate Glass Fiber Thimbles:Borosilicate glass
High temperature extractions or dust monitoring (≤500 °C)
Acid resistant (except hydrofluoric)
Acid washed for minimum trace metal content
Maximum operating temperature 500 °C

Silica Fiber Thimbles:
Use up to 1000 °C
No. 88RH is treated at 900 °C for 4 hours to stabilise the weight prior to use
Both 88R and 88RH are tapered for ease in loading into stack samplers

PTFE Fiber and PTFE/Silica Fiber Thimbles:
Durable, temperature-resistant
Non-adsorptive with respect to acid gases
PTFE is inherently hydrophobic
Little or no trace metal contamination

Product Family Options

Grade 84, Cellulose

Product Information

  • Int.Ø×H
    Ø ext.×H
    Thickness
    Availability
    Price
  • 19×90 mm
    22×90 mm
    1,5 mm
    Log in for availability
    Log in for availability
    1 * 25 items
    1 * 25 items

  • 22×65 mm
    25×65 mm
    1,5 mm
    Log in for availability
    Log in for availability
    1 * 25 items
    1 * 25 items

  • 22×80 mm
    25×80 mm
    1,5 mm
    Log in for availability
    Log in for availability
    1 * 25 items
    1 * 25 items

  • 21×90 mm
    25×90 mm
    1,5 mm
    Log in for availability
    Log in for availability
    1 * 25 items
    1 * 25 items

  • 25×60 mm
    29×60 mm
    1,5 mm
    Log in for availability
    Log in for availability
    1 * 25 items
    1 * 25 items

  • 25×80 mm
    29×80 mm
    1,5 mm
    Log in for availability
    Log in for availability
    1 * 25 items
    1 * 25 items

  • 25×90 mm
    29×90 mm
    1,5 mm
    Log in for availability
    Log in for availability
    1 * 25 items
    1 * 25 items

  • 30×80 mm
    34×80 mm
    1,5 mm
    Log in for availability
    Log in for availability
    1 * 25 items
    1 * 25 items

  • 33×84 mm
    37×84 mm
    1,5 mm
    Log in for availability
    Log in for availability
    1 * 25 items
    1 * 25 items

  • 33×80 mm
    37×80 mm
    1,5 mm
    Log in for availability
    Log in for availability
    1 * 25 items
    1 * 25 items

Grade 89, PTFE Fiber

Product Information

  • Int.Ø×H
    Ø ext.×H
    Thickness
    Availability
    Price
  • 22×90 mm
    25×90 mm
    1,8 mm
    Log in for availability
    Log in for availability
    1 * 10 items
    1 * 10 items