Ultrafiltration units, disposable
Supplier: Advantech
Certificates
About this item
These USY series disposable ultrafiltration units offer maximum sample recovery with a low absorption PS membrane.
- Disposable units for simple operation and clean-up
- Clear housings enable visual confirmation of the filtration process
- Low adsorption for maximum sample recovery
Ordering information: Syringe not included.
Delivery: Includes 24 retentive cells, 24 filtrate cells, and 4 reusable cell caps.
Specifications
- Catalog No:
- ADVTUSY-1
- ADVTUSY-5
- ADVTUSY-20
- Filtration area:
- 2,0 cm²
- 2,0 cm²
- 2,0 cm²
- Capacity:
- 2 ml (cell capacity)
- 2 ml (cell capacity)
- 2 ml (cell capacity)
- Housing material:
- Cells: Acrylic, Cap: Polypropylene
- Cells: Acrylic, Cap: Polypropylene
- Cells: Acrylic, Cap: Polypropylene
- Sterilisation:
- 25% Ethanol or 5% Formalin
- 25% Ethanol or 5% Formalin
- 25% Ethanol or 5% Formalin
- Max. pressure:
- 0,29 Mpa (42 psi)
- 0,29 Mpa (42 psi)
- 0,29 Mpa (42 psi)
- Max. temperature:
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- Min. sample volume:
- 0,5 ml
- 0,5 ml
- 0,5 ml
- Ø:
- 16 mm
- 16 mm
- 16 mm