Glass fiber filters, PTFE coated, PG-60
Supplier: Advantech
Certificates
About this item
These PG60 composite filters feature a PTFE coated glass fiber filter.
- Hydrophobic media with very low moisture absorption capacity. Virtually unaffected by humidity
- Excellent heat resistance
- High degree of stability. The PTFE binder prevents absorption of acid gases such as SOx, NOx, etc.
Applications: Developed for the measurement and analysis of floating particulate matter in air (high volume/low volume air sampler). Measurement of particulate density in diesel exhaust.
Caution: Developed specifically for use as air sampler filter media. Not intended to be used for the filtration of liquids.
Specifications
- Catalog No:
- ADVTPG6090MM/50
- ADVTPG6070MM
- ADVTPG6047MM
- ADVTPG6037MM
- ADVTPG6025MM
- Weight:
- 60 g/m²
- 60 g/m²
- 60 g/m²
- 60 g/m²
- 60 g/m²
- Thickness:
- 150 µm
- 150 µm
- 150 µm
- 150 µm
- 150 µm
- Airflow rate:
- 45 l/min/cm²
- 45 l/min/cm²
- 45 l/min/cm²
- 45 l/min/cm²
- 45 l/min/cm²
- Max. temperature:
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- Initial pressure drop:
- 0,30 kPa
- 0,30 kPa
- 0,30 kPa
- 0,30 kPa
- 0,30 kPa