Membrane filters, mixed cellulose esters, white
Supplier: Advantech
Certificates
About this item
Standard membranes for many laboratory applications including filtering sterilising biological fluids, microbiology, contamination analysis and air monitoring.
- High porosity provides superior flow rate
- High purity and triton-free
- Rapid wetting time
Mixed cellulose ester membranes are composed of cellulose acetate and cellulose nitrate. These filters withstand autoclaving temperatures up to 130 °C without adversely affecting bubble point, flow rate or microbiological recovery.
Specifications
- Catalog No:
- ADVTA045K047A
- ADVTA045J047A
- ADVTA020J047A
- ADVTA020F047A
- ADVTA045H047A
- ADVTA045H047W
- ADVTA045H047Y
- ADVTA100B025A
- ADVTA100B047A
- ADVTA045D047A
- ADVTA045D047Y
- ADVTA080X047B
- ADVTA100H047A
- ADVTA080X047A
- ADVTA045H047K
- ADVTA045H085A
- ADVTA065H047A
- ADVTA020H047K
- ADVTA080H047A
- ADVTA045G047J
- ADVTA020G047J
- ADVTA080H047W
- ADVTA045B037A
- ADVTA045B047A
- ADVTA080B025A
- ADVTA080B047A
- ADVTA045B025A
- ADVTA020B047A
- ADVTA045B013A
- ADVTA080X025A
- ADVTA020B025A
- ADVTA080X037A
- ADVTA080X025B
- ADVTA020H047A
- ADVTA045F047A
- ADVTA045F047W
- ADVTA080F047A
- Pore size:
- 0,45 µm
- 0,45 µm
- 0,20 µm
- 0,20 µm
- 0,45 µm
- 0,45 µm
- 0,45 µm
- 1,00 µm
- 1,00 µm
- 0,45 µm
- 0,45 µm
- 0,80 µm
- 1,00 µm
- 0,80 µm
- 0,45 µm
- 0,45 µm
- 0,65 µm
- 0,20 µm
- 0,80 µm
- 0,45 µm
- 0,20 µm
- 0,80 µm
- 0,45 µm
- 0,45 µm
- 0,80 µm
- 0,80 µm
- 0,45 µm
- 0,20 µm
- 0,45 µm
- 0,80 µm
- 0,20 µm
- 0,80 µm
- 0,80 µm
- 0,20 µm
- 0,45 µm
- 0,45 µm
- 0,80 µm
- Thickness:
- 142 µm
- 142 µm
- 133 µm
- 133 µm
- 142 µm
- 142 µm
- 142 µm
- 150 µm
- 150 µm
- 142 µm
- 142 µm
- 150 µm
- 150 µm
- 150 µm
- 142 µm
- 142 µm
- 150 µm
- 133 µm
- 150 µm
- 142 µm
- 133 µm
- 150 µm
- 142 µm
- 142 µm
- 150 µm
- 150 µm
- 142 µm
- 133 µm
- 142 µm
- 150 µm
- 133 µm
- 150 µm
- 150 µm
- 133 µm
- 142 µm
- 142 µm
- 150 µm
- Water flow rate:
- 80 ml/min/cm²
- 80 ml/min/cm²
- 17,5 ml/min/cm²
- 17,5 ml/min/cm²
- 80 ml/min/cm²
- 80 ml/min/cm²
- 80 ml/min/cm²
- 220 ml/min/cm²
- 220 ml/min/cm²
- 80 ml/min/cm²
- 80 ml/min/cm²
- 165 ml/min/cm²
- 220 ml/min/cm²
- 165 ml/min/cm²
- 80 ml/min/cm²
- 80 ml/min/cm²
- 120 ml/min/cm²
- 17,5 ml/min/cm²
- 165 ml/min/cm²
- 80 ml/min/cm²
- 17,5 ml/min/cm²
- 165 ml/min/cm²
- 80 ml/min/cm²
- 80 ml/min/cm²
- 165 ml/min/cm²
- 165 ml/min/cm²
- 80 ml/min/cm²
- 17,5 ml/min/cm²
- 80 ml/min/cm²
- 165 ml/min/cm²
- 17,5 ml/min/cm²
- 165 ml/min/cm²
- 165 ml/min/cm²
- 17,5 ml/min/cm²
- 80 ml/min/cm²
- 80 ml/min/cm²
- 165 ml/min/cm²
- Airflow rate:
- 8,0 l/min/cm²
- 8,0 l/min/cm²
- 2,4 l/min/cm²
- 2,4 l/min/cm²
- 8,0 l/min/cm²
- 8,0 l/min/cm²
- 8,0 l/min/cm²
- 20,4 l/min/cm²
- 20,4 l/min/cm²
- 8,0 l/min/cm²
- 8,0 l/min/cm²
- 15,0 l/min/cm²
- 20,4 l/min/cm²
- 15,0 l/min/cm²
- 8,0 l/min/cm²
- 8,0 l/min/cm²
- 11,2 l/min/cm²
- 2,4 l/min/cm²
- 15,0 l/min/cm²
- 8,0 l/min/cm²
- 2,4 l/min/cm²
- 15,0 l/min/cm²
- 8,0 l/min/cm²
- 8,0 l/min/cm²
- 15,0 l/min/cm²
- 15,0 l/min/cm²
- 8,0 l/min/cm²
- 2,4 l/min/cm²
- 8,0 l/min/cm²
- 15,0 l/min/cm²
- 2,4 l/min/cm²
- 15,0 l/min/cm²
- 15,0 l/min/cm²
- 2,4 l/min/cm²
- 8,0 l/min/cm²
- 8,0 l/min/cm²
- 15,0 l/min/cm²
- Max. temperature:
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- Porosity:
- 79%
- 79%
- 73%
- 73%
- 79%
- 79%
- 79%
- 80%
- 80%
- 79%
- 79%
- 80%
- 80%
- 80%
- 79%
- 79%
- 79%
- 73%
- 80%
- 79%
- 73%
- 80%
- 79%
- 79%
- 80%
- 80%
- 79%
- 73%
- 79%
- 80%
- 73%
- 80%
- 80%
- 73%
- 79%
- 79%
- 80%