Glass fibre filters with binder, grade GS-25
These filters with organic binder are recommended for suspended solid analysis.
- High strength and lower released fibers compared with no-binder grades
- Unaffected by humidity
Applications: R&D and QC, water analysis, air monitoring and analyisis.
- Catalog No:
- ADVTGS2547MM
- ADVTGS25293MM
- ADVTGS25257MM
- ADVTGS2590MM
- ADVTGS2555MM
- Grade:
- GS-25
- GS-25
- GS-25
- GS-25
- GS-25
- Weight:
- 70 g/m²
- 70 g/m²
- 70 g/m²
- 70 g/m²
- 70 g/m²
- Thickness:
- 0,21 mm
- 0,21 mm
- 0,21 mm
- 0,21 mm
- 0,21 mm
- Particle retention:
- 0,65 µm
- 0,65 µm
- 0,65 µm
- 0,65 µm
- 0,65 µm
- Pore size:
- 0,6 µm
- 0,6 µm
- 0,6 µm
- 0,6 µm
- 0,6 µm
- Max. temperature:
- 120 °C
- 120 °C
- 120 °C
- 120 °C
- 120 °C