Glass fibre filters without binder, grade GF-75
Supplier: Advantech
Certificates
About this item
These glass fiber filters are used for collection of IgC and other very fine protein precipitates and also for clarifying chemically aggressive solutions.
Specifications
- Catalog No:
- ADVTGF75110MM
- ADVTGF7590MM
- ADVTGF7570MM
- ADVTGF75142MM
- ADVTGF7555MM
- ADVTGF7520MM
- ADVTGF7524MM
- ADVTGF7521MM
- ADVTGF75293MM
- ADVTGF75150MM
- ADVTGF75125MM
- ADVTGF7547MM
- ADVTGF7542.5MM
- ADVTGF7537MM
- ADVTGF7525MM
- Grade:
- GF-75
- GF-75
- GF-75
- GF-75
- GF-75
- GF-75
- GF-75
- GF-75
- GF-75
- GF-75
- GF-75
- GF-75
- GF-75
- GF-75
- GF-75
- Weight:
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- Thickness:
- 0,35 mm
- 0,35 mm
- 0,35 mm
- 0,35 mm
- 0,35 mm
- 0,35 mm
- 0,35 mm
- 0,35 mm
- 0,35 mm
- 0,35 mm
- 0,35 mm
- 0,35 mm
- 0,35 mm
- 0,35 mm
- 0,35 mm
- Pore size:
- 0,3 µm
- 0,3 µm
- 0,3 µm
- 0,3 µm
- 0,3 µm
- 0,3 µm
- 0,3 µm
- 0,3 µm
- 0,3 µm
- 0,3 µm
- 0,3 µm
- 0,3 µm
- 0,3 µm
- 0,3 µm
- 0,3 µm
- Max. temperature:
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C