Glass fibre filters without binder, grade GB-140
These filters are designed for analytical or gravimetric studies.
- Low absorption filters
- Slower filtration for industrial waste analysis
- Catalog No:
- ADVTGB14055MM
- ADVTGB14047MM
- ADVTGB14025MM
- ADVTGB140125MM
- ADVTGB140110MM
- ADVTGB14090MM
- Grade:
- GB-140
- GB-140
- GB-140
- GB-140
- GB-140
- GB-140
- Weight:
- 140 g/m²
- 140 g/m²
- 140 g/m²
- 140 g/m²
- 140 g/m²
- 140 g/m²
- Thickness:
- 0,58 mm
- 0,58 mm
- 0,58 mm
- 0,58 mm
- 0,58 mm
- 0,58 mm
- Pore size:
- 0,4 µm
- 0,4 µm
- 0,4 µm
- 0,4 µm
- 0,4 µm
- 0,4 µm
- Max. temperature:
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C