Glass fibre filters without binder, grade GB-100R
Supplier: Advantech
Certificates
About this item
These binder free glass fibre filters are made of 100% borosilicate glass. They can be used in high-volume air sampling for collecting particles and aerosols.
- Resistant towards chemicals
- Low trace metals
Specifications
- Catalog No:
- ADVTGB100R150MM
- ADVTGB100R8X10IN
- ADVTGB100R90MM
- ADVTGB100R55MM
- ADVTGB100R47MM
- ADVTGB100R25MM
- ADVTGB100R125MM
- ADVTGB100R110MM
- Grade:
- GB-100R
- GB-100R
- GB-100R
- GB-100R
- GB-100R
- GB-100R
- GB-100R
- GB-100R
- Weight:
- 95 g/m²
- 95 g/m²
- 95 g/m²
- 95 g/m²
- 95 g/m²
- 95 g/m²
- 95 g/m²
- 95 g/m²
- Thickness:
- 0,38 mm
- 0,38 mm
- 0,38 mm
- 0,38 mm
- 0,38 mm
- 0,38 mm
- 0,38 mm
- 0,38 mm
- Pore size:
- 0,6 µm
- 0,6 µm
- 0,6 µm
- 0,6 µm
- 0,6 µm
- 0,6 µm
- 0,6 µm
- 0,6 µm
- Max. temperature:
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C