Glass fibre filters without binder, grade GA-100
Supplier: Advantech
Certificates
About this item
These binder free glass fibre filters are commonly used for analytical or gravimetric studies, filtering cells, precipitated proteins, and monitoring air pollution.
- Fine porosity (1 micron particle retention)
- Fast flow rates
Specifications
- Catalog No:
- ADVTGA100125MM
- ADVTGA100110MM
- ADVTGA10090MM
- ADVTGA1008X10IN
- ADVTGA100293MM
- ADVTGA100150MM
- ADVTGA10047MM
- ADVTGA10025MM
- Grade:
- GA-100
- GA-100
- GA-100
- GA-100
- GA-100
- GA-100
- GA-100
- GA-100
- Weight:
- 110 g/m²
- 110 g/m²
- 110 g/m²
- 110 g/m²
- 110 g/m²
- 110 g/m²
- 110 g/m²
- 110 g/m²
- Thickness:
- 0,44 mm
- 0,44 mm
- 0,44 mm
- 0,44 mm
- 0,44 mm
- 0,44 mm
- 0,44 mm
- 0,44 mm
- Pore size:
- 1,0 µm
- 1,0 µm
- 1,0 µm
- 1,0 µm
- 1,0 µm
- 1,0 µm
- 1,0 µm
- 1,0 µm
- Max. temperature:
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C