Glass fibre filters without binder, grade GC-50
Supplier: Advantech
Certificates
About this item
These binder free glass fibre filters are made of 100% borosilicate glass. They can be used in high-volume air sampling for collecting particles and aerosols.
- Resistant towards chemicals
- Low trace metals
Specifications
- Catalog No:
- ADVTGC50110MM
- ADVTGC50100MM
- ADVTGC5090MM
- ADVTGC50150MM
- ADVTGC50142MM
- ADVTGC50125MM
- ADVTGC5037MM
- ADVTGC508X10IN
- ADVTGC5055MM
- ADVTGC5025MM
- ADVTGC50293MM
- ADVTGC5047MM
- Grade:
- GC-50
- GC-50
- GC-50
- GC-50
- GC-50
- GC-50
- GC-50
- GC-50
- GC-50
- GC-50
- GC-50
- GC-50
- Weight:
- 48 g/m²
- 48 g/m²
- 48 g/m²
- 48 g/m²
- 48 g/m²
- 48 g/m²
- 48 g/m²
- 48 g/m²
- 48 g/m²
- 48 g/m²
- 48 g/m²
- 48 g/m²
- Thickness:
- 0,19 mm
- 0,19 mm
- 0,19 mm
- 0,19 mm
- 0,19 mm
- 0,19 mm
- 0,19 mm
- 0,19 mm
- 0,19 mm
- 0,19 mm
- 0,19 mm
- 0,19 mm
- Particle retention:
- 0,45 µm
- 0,45 µm
- 0,45 µm
- 0,45 µm
- 0,45 µm
- 0,45 µm
- 0,45 µm
- 0,45 µm
- 0,45 µm
- 0,45 µm
- 0,45 µm
- 0,45 µm
- Pore size:
- 0,5 µm
- 0,5 µm
- 0,5 µm
- 0,5 µm
- 0,5 µm
- 0,5 µm
- 0,5 µm
- 0,5 µm
- 0,5 µm
- 0,5 µm
- 0,5 µm
- 0,5 µm
- Max. temperature:
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C