Membrane filters, hydrophobic, PTFE
Supplier: Advantech
Certificates
About this item
Hydrophobic PTFE membrane filters behave as an absolute retentive membrane.
- Thin and highly porous
- Inert to most agressive solvents, strong acids and bases
- Unsupported
Used to sterilise gases, vent gas from aqueous solutions, or sterilise or clarify aggressive chemicals.
Operating temperature range: –120 to 260 °C.
Specifications
- Catalog No:
- ADVTT080A013A
- ADVTT050A047A
- ADVTT020A293D
- ADVTT100A047A
- ADVTT050A142C
- ADVTT100A025A
- ADVTT050A090C
- ADVTT300A013A
- ADVTT020A025A
- ADVTT100A293D
- ADVTT020A013A
- ADVTT010A293D
- ADVTT100A142C
- ADVTT010A142C
- ADVTT050A293D
- ADVTT100A090C
- ADVTT050A025A
- ADVTT300A142C
- ADVTT050A013A
- ADVTT300A090C
- ADVTT020A090C
- ADVTT300A047A
- ADVTT300A025A
- ADVTT020A047A
- ADVTT010A090C
- ADVTT010A047A
- ADVTT100A013A
- ADVTT010A025A
- ADVTT300A293D
- ADVTT020A142C
- ADVTT080A090C
- ADVTT080A047A
- ADVTT080A025A
- ADVTT080A293D
- ADVTT010A013A
- ADVTT080A142C
- Pore size:
- 0,80 µm
- 0,50 µm
- 0,20 µm
- 1,00 µm
- 0,50 µm
- 1,00 µm
- 0,50 µm
- 3,00 µm
- 0,20 µm
- 1,00 µm
- 0,20 µm
- 0,10 µm
- 1,00 µm
- 0,10 µm
- 0,50 µm
- 1,00 µm
- 0,50 µm
- 3,00 µm
- 0,50 µm
- 3,00 µm
- 0,20 µm
- 3,00 µm
- 3,00 µm
- 0,20 µm
- 0,10 µm
- 0,10 µm
- 1,00 µm
- 0,10 µm
- 3,00 µm
- 0,20 µm
- 0,80 µm
- 0,80 µm
- 0,80 µm
- 0,80 µm
- 0,10 µm
- 0,80 µm
- Thickness:
- 75 µm
- 75 µm
- 80 µm
- 75 µm
- 75 µm
- 75 µm
- 75 µm
- 75 µm
- 80 µm
- 75 µm
- 80 µm
- 70 µm
- 75 µm
- 70 µm
- 75 µm
- 75 µm
- 75 µm
- 75 µm
- 75 µm
- 75 µm
- 80 µm
- 75 µm
- 75 µm
- 80 µm
- 70 µm
- 70 µm
- 75 µm
- 70 µm
- 75 µm
- 80 µm
- 75 µm
- 75 µm
- 75 µm
- 75 µm
- 70 µm
- 75 µm
- Max. operating temperature:
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- Porosity:
- 76%
- 78%
- 74%
- 79%
- 78%
- 79%
- 78%
- 83%
- 74%
- 79%
- 74%
- 68%
- 79%
- 68%
- 78%
- 79%
- 78%
- 83%
- 78%
- 83%
- 74%
- 83%
- 83%
- 74%
- 68%
- 68%
- 79%
- 68%
- 83%
- 74%
- 76%
- 76%
- 76%
- 76%
- 68%
- 76%