In-line and aerosol holders, PP
Supplier: Advantech
Certificates
About this item
These filter holders are made from a thermoplastic polymer polypropylene (PP) lending durability and compatibility with a wide range of chemical solvents and temperatures.
- Ultraclean and sterilise liquids
- Aseptic sampling of liquids or gases at point-of-use
- Environmental air sampling (PPO-47)
Exterior locking ring design allows unit to be assembled quickly and efficiently without tearing the membrane or removing from lines. Use hand tightening only.
Ordering information: Filters should be ordered separately.
Specifications
- Catalog No:
- ADVT43305010
- ADVT43303020
- ADVT43303010
- Filtration area:
- 13,5 cm²
- 13,5 cm²
- 3,5 cm²
- Inlet/outlet connections:
- Open face/Combination 1/4" NPTM, female Luer slip
- Combination 1/4" NPTM, female Luer slip
- Female Luer lock/male Luer slip
- Material:
- PP
- PP
- PP
- Max. operating pressure:
- —
- 4,9 bar
- 2,9 bar
- Max. operating temperature:
- 80 °C (176 °F)
- 80 °C (176 °F)
- 80 °C (176 °F)
- Weight:
- 40 g
- 47 g
- 12 g