Filter holders, polysulfone
About this item
These polysulfone filter holders are an economical alternative to glass vacuum holders.
- Can be used aseptically
- Graduated funnels available in 300 ml, 500 ml, and 800 ml capacities
- Units are autoclavable
- Funnel and base connect with a simple twist of a single hand
The durable polysulfone plastic construction is chemically resistant and can withstand mishandling. The recessed polypropylene filter support provides sufficient clearance so that the membrane will not tear when the funnel is secured to the base.
Delivery information: All models are supplied with silicone rubber O-rings and No.8B silicone stopper. Aseptic Filter System with Receiver incudes receiver cover and hose adaptor.
5 Options Available Below
Product Details & Documents
These polysulfone filter holders are an economical alternative to glass vacuum holders.
- Can be used aseptically
- Graduated funnels available in 300 ml, 500 ml, and 800 ml capacities
- Units are autoclavable
- Funnel and base connect with a simple twist of a single hand
The durable polysulfone plastic construction is chemically resistant and can withstand mishandling. The recessed polypropylene filter support provides sufficient clearance so that the membrane will not tear when the funnel is secured to the base.
Delivery information: All models are supplied with silicone rubber O-rings and No.8B silicone stopper. Aseptic Filter System with Receiver incudes receiver cover and hose adaptor.
Specifications for Product Family
Specifications
- Catalog No:
- ADVT43301010
- ADVT43301020
- ADVT43301030
- ADVT43301050
- ADVT43301040
- Filtration area:
- 13,5 cm²
- 13,5 cm²
- 13,5 cm²
- 13,5 cm²
- 13,5 cm²
- Type:
- KP-47S
- KP-47U
- KP-47H
- KP-47W
- KP-47T
- Inlet/outlet connections:
- No.8B stopper adapts to standard 1 litre vacuum filter flask or vacuum manifold cup.
- No.8B stopper adapts to standard 1 litre vacuum filter flask or vacuum manifold cup.
- No.8B stopper adapts to standard 1 litre vacuum filter flask or vacuum manifold cup.
- No.8B stopper adapts to standard 1 litre vacuum filter flask or vacuum manifold cup.
- No.8B stopper adapts to standard 1 litre vacuum filter flask or vacuum manifold cup.
- Weight:
- 0,26 kg
- 0,16 kg
- 0,15 kg
- 0,15 kg
- 0,19 kg
Specifications
Product Family Options
Product Information
- MaterialCapacityFor ØTypeAvailabilityPrice
- ADVT43301010Polysulfone aseptic filter systemSpecifications:
More
Specifications
Filtration area13,5 cm²Cat. No.ADVT43301010TypeKP-47SInlet/outlet connectionsNo.8B stopper adapts to standard 1 litre vacuum filter flask or vacuum manifold cup.Weight0,26 kg - ADVT43301020Polysulfone aseptic filter unitSpecifications:
More
Specifications
Filtration area13,5 cm²Cat. No.ADVT43301020TypeKP-47UInlet/outlet connectionsNo.8B stopper adapts to standard 1 litre vacuum filter flask or vacuum manifold cup.Weight0,16 kg - ADVT43301030Polysulfone filter holderSpecifications:
More
Specifications
Filtration area13,5 cm²Cat. No.ADVT43301030TypeKP-47HInlet/outlet connectionsNo.8B stopper adapts to standard 1 litre vacuum filter flask or vacuum manifold cup.Weight0,15 kg - ADVT43301050Wide mouth polysulfone filter holderSpecifications:
More
Specifications
Filtration area13,5 cm²Cat. No.ADVT43301050TypeKP-47WInlet/outlet connectionsNo.8B stopper adapts to standard 1 litre vacuum filter flask or vacuum manifold cup.Weight0,15 kg - ADVT43301040Polysulfone filter holderSpecifications:
More
Specifications
Filtration area13,5 cm²Cat. No.ADVT43301040TypeKP-47TInlet/outlet connectionsNo.8B stopper adapts to standard 1 litre vacuum filter flask or vacuum manifold cup.Weight0,19 kg



