Monitors for microbial and contamination analysis
These pre-assembled 2- and 3-piece units contain a built-in membrane filter and a support pad. Monitors are suitable for field collection and transportation of samples as well as analysis in the laboratory.
- Pure cotton cellulose support pad
- Mixed cellulose esters membrane
- Styrene acrylonitrile housing
The internal volume of 2-piece and 3-piece monitors are 8 and 16 ml respectively. Samples collected on the press-fit membrane can then be cultured in place or removed for further analysis.
* Hydrophobic edge type
- Catalog No:
- ADVT37AS345PS
- ADVT37AS380BS
- ADVT37AS345BS
- ADVT37AS245PS-HE
- ADVT37AS245BS
- Pore size:
- 0,45 µm
- 0,80 µm
- 0,45 µm
- 0,45 µm
- 0,45 µm
- Material:
- Styrene
- Styrene
- Styrene
- Styrene
- Styrene
- Filtration area:
- 9,0 cm²
- 9,0 cm²
- 9,0 cm²
- 6,7 * cm²
- 9,0 cm²
- Ø:
- 37 mm
- 37 mm
- 37 mm
- 37 mm
- 37 mm
- Operating temperature:
- Max. 45 °C
- Max. 45 °C
- Max. 45 °C
- Max. 45 °C
- Max. 45 °C