Ashless quantitative filter papers
About this item
These filter papers are used for gravimetric analysis or environmental monitoring. Made of high quality alpha cotton cellulose.
- Acid washed and rinsed with ultrapure water to neutralize
Grade No.3: Medium retention, fast flow rate paper with good chemical resistance and wet strength. Recommended for analysis of soils, fertilisers, cement, and minerals.
Grade No.5A: Retain coarse and gelatinous ppt with high flow rates. Filter hydroxides, metalic aerosols, environmetnal monitoring, and determine silica content in steel.
Grade No.5B: Retain medium size ppt such as CaCo3, PbSO4, AgCl. General purpose paper.
Grade No.5C: High retention efficiency collecting fine ppt with slow flow rate. Gravimetric analysis and collecting particles that tend toward colloidal dispersion.
Grade No.6: Retains medium-fine particulates. Uses are precision analysis of trace and precious metals, beverages, water.
Grade No.7: Highest purity paper for medium particles. Fast flow rate. Recommended for precise gravimetric analysis of minute trace and precious metals.
Grade No.4A: Hardened, smooth low ash paper with superior wet strength. Retains fine crystalline ppt with slow flow rate. Suitable for Buchner filtrations, high pressure, high chemical and pH resistance.
Grade No.4A: Hardened, smooth low ash paper with superior wet strength. Retains fine crystalline ppt with slow flow rate. Suitable for Buchner filtrations, high pressure, high chemical and pH resistance.
53 Options Available Below
Product Details & Documents
These filter papers are used for gravimetric analysis or environmental monitoring. Made of high quality alpha cotton cellulose.
- Acid washed and rinsed with ultrapure water to neutralize
Grade No.3: Medium retention, fast flow rate paper with good chemical resistance and wet strength. Recommended for analysis of soils, fertilisers, cement, and minerals.
Grade No.5A: Retain coarse and gelatinous ppt with high flow rates. Filter hydroxides, metalic aerosols, environmetnal monitoring, and determine silica content in steel.
Grade No.5B: Retain medium size ppt such as CaCo3, PbSO4, AgCl. General purpose paper.
Grade No.5C: High retention efficiency collecting fine ppt with slow flow rate. Gravimetric analysis and collecting particles that tend toward colloidal dispersion.
Grade No.6: Retains medium-fine particulates. Uses are precision analysis of trace and precious metals, beverages, water.
Grade No.7: Highest purity paper for medium particles. Fast flow rate. Recommended for precise gravimetric analysis of minute trace and precious metals.
Grade No.4A: Hardened, smooth low ash paper with superior wet strength. Retains fine crystalline ppt with slow flow rate. Suitable for Buchner filtrations, high pressure, high chemical and pH resistance.
Grade No.4A: Hardened, smooth low ash paper with superior wet strength. Retains fine crystalline ppt with slow flow rate. Suitable for Buchner filtrations, high pressure, high chemical and pH resistance.
Specifications for Product Family
Specifications
- Catalog No:
- ADVTN0312.5CM
- ADVTN0315.0CM
- ADVTN0318.5CM
- ADVTN035.5CM
- ADVTN037.0CM
- ADVTN039.0CM
- ADVTN0311.0CM
- ADVTN04A29.3CM
- ADVTN04A5.5CM
- ADVTN04A7.0CM
- ADVTN04A9.0CM
- ADVTN04A11.0CM
- ADVTN04A12.5CM
- ADVTN04A15.0CM
- ADVTN04A18.5CM
- ADVTN05A12.5CM
- ADVTN05A15.0CM
- ADVTN05A18.5CM
- ADVTN05C45.0CM
- ADVTN05A5.5CM
- ADVTN05A7.0CM
- ADVTN05A9.0CM
- ADVTN05A11.0CM
- ADVTN05A24.0CM
- ADVTN05B12.5CM
- ADVTN05B18.5CM
- ADVTN05B15.0CM
- ADVTN05B5.5CM
- ADVTN05B7.0CM
- ADVTN05B9.0CM
- ADVTN05B11.0CM
- ADVTN05C12.5CM
- ADVTN05C15.0CM
- ADVTN05C18.5CM
- ADVTN05C29.3CM
- ADVTN05C5.5CM
- ADVTN05C7.0CM
- ADVTN05C9.0CM
- ADVTN05C11.0CM
- ADVTN0618.5CM
- ADVTN065.5CM
- ADVTN067.0CM
- ADVTN069.0CM
- ADVTN0611.0CM
- ADVTN0612.5CM
- ADVTN0615.0CM
- ADVTN075.5CM
- ADVTN077.0CM
- ADVTN079.0CM
- ADVTN0711.0CM
- ADVTN0712.5CM
- ADVTN0715.0CM
- ADVTN0718.5CM
- Grade:
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 4A
- 4A
- 4A
- 4A
- 4A
- 4A
- 4A
- 4A
- 5A
- 5A
- 5A
- 5C
- 5A
- 5A
- 5A
- 5A
- 5A
- 5B
- 5B
- 5B
- 5B
- 5B
- 5B
- 5B
- 5C
- 5C
- 5C
- 5C
- 5C
- 5C
- 5C
- 5C
- 6
- 6
- 6
- 6
- 6
- 6
- 6
- 7
- 7
- 7
- 7
- 7
- 7
- 7
- Weight:
- 113 g/m²
- 113 g/m²
- 113 g/m²
- 113 g/m²
- 113 g/m²
- 113 g/m²
- 113 g/m²
- 96 g/m²
- 96 g/m²
- 96 g/m²
- 96 g/m²
- 96 g/m²
- 96 g/m²
- 96 g/m²
- 96 g/m²
- 97 g/m²
- 97 g/m²
- 97 g/m²
- 118 g/m²
- 97 g/m²
- 97 g/m²
- 97 g/m²
- 97 g/m²
- 97 g/m²
- 108 g/m²
- 108 g/m²
- 108 g/m²
- 108 g/m²
- 108 g/m²
- 108 g/m²
- 108 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 103 g/m²
- 103 g/m²
- 103 g/m²
- 103 g/m²
- 103 g/m²
- 103 g/m²
- 103 g/m²
- 87 g/m²
- 87 g/m²
- 87 g/m²
- 87 g/m²
- 87 g/m²
- 87 g/m²
- 87 g/m²
- Thickness:
- 230 µm
- 230 µm
- 230 µm
- 230 µm
- 230 µm
- 230 µm
- 230 µm
- 120 µm
- 120 µm
- 120 µm
- 120 µm
- 120 µm
- 120 µm
- 120 µm
- 120 µm
- 220 µm
- 220 µm
- 220 µm
- 220 µm
- 220 µm
- 220 µm
- 220 µm
- 220 µm
- 220 µm
- 210 µm
- 210 µm
- 210 µm
- 210 µm
- 210 µm
- 210 µm
- 210 µm
- 220 µm
- 220 µm
- 220 µm
- 220 µm
- 220 µm
- 220 µm
- 220 µm
- 200 µm
- 200 µm
- 200 µm
- 200 µm
- 200 µm
- 200 µm
- 200 µm
- 180 µm
- 180 µm
- 180 µm
- 180 µm
- 180 µm
- 180 µm
- 180 µm
- Particle retention:
- 5 – 10 µm
- 5 – 10 µm
- 5 – 10 µm
- 5 – 10 µm
- 5 – 10 µm
- 5 – 10 µm
- 5 – 10 µm
- 1 – 5 µm
- 1 – 5 µm
- 1 – 5 µm
- 1 – 5 µm
- 1 – 5 µm
- 1 – 5 µm
- 1 – 5 µm
- 1 – 5 µm
- >7 µm
- >7 µm
- >7 µm
- 1 – 5 µm
- >7 µm
- >7 µm
- >7 µm
- >7 µm
- >7 µm
- 4 – 10 µm
- 4 – 10 µm
- 4 – 10 µm
- 4 – 10 µm
- 4 – 10 µm
- 4 – 10 µm
- 4 – 10 µm
- 1 – 5 µm
- 1 – 5 µm
- 1 – 5 µm
- 1 – 5 µm
- 1 – 5 µm
- 1 – 5 µm
- 1 – 5 µm
- 2 – 10 µm
- 2 – 10 µm
- 2 – 10 µm
- 2 – 10 µm
- 2 – 10 µm
- 2 – 10 µm
- 2 – 10 µm
- 4 – 10 µm
- 4 – 10 µm
- 4 – 10 µm
- 4 – 10 µm
- 4 – 10 µm
- 4 – 10 µm
- 4 – 10 µm
- Filtration speed:
- 130 s (Herzberg)
- 130 s (Herzberg)
- 130 s (Herzberg)
- 130 s (Herzberg)
- 130 s (Herzberg)
- 130 s (Herzberg)
- 130 s (Herzberg)
- 915 s (Herzberg)
- 915 s (Herzberg)
- 915 s (Herzberg)
- 915 s (Herzberg)
- 915 s (Herzberg)
- 915 s (Herzberg)
- 915 s (Herzberg)
- 915 s (Herzberg)
- 60 s (Herzberg)
- 60 s (Herzberg)
- 60 s (Herzberg)
- 570 s (Herzberg)
- 60 s (Herzberg)
- 60 s (Herzberg)
- 60 s (Herzberg)
- 60 s (Herzberg)
- 60 s (Herzberg)
- 195 s (Herzberg)
- 195 s (Herzberg)
- 195 s (Herzberg)
- 195 s (Herzberg)
- 195 s (Herzberg)
- 195 s (Herzberg)
- 195 s (Herzberg)
- 570 s (Herzberg)
- 570 s (Herzberg)
- 570 s (Herzberg)
- 570 s (Herzberg)
- 570 s (Herzberg)
- 570 s (Herzberg)
- 570 s (Herzberg)
- 300 s (Herzberg)
- 300 s (Herzberg)
- 300 s (Herzberg)
- 300 s (Herzberg)
- 300 s (Herzberg)
- 300 s (Herzberg)
- 300 s (Herzberg)
- 200 s (Herzberg)
- 200 s (Herzberg)
- 200 s (Herzberg)
- 200 s (Herzberg)
- 200 s (Herzberg)
- 200 s (Herzberg)
- 200 s (Herzberg)
- Ash content:
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
- 0,01%
Specifications
Product Family Options
Product Information
- GradeSizeAvailabilityPrice
- Specifications:
More
Specifications
Cat. No.ADVTN0312.5CMGrade3Weight113 g/m²Thickness230 µmParticle retention5 – 10 µmFiltration speed130 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN0315.0CMGrade3Weight113 g/m²Thickness230 µmParticle retention5 – 10 µmFiltration speed130 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN0318.5CMGrade3Weight113 g/m²Thickness230 µmParticle retention5 – 10 µmFiltration speed130 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN035.5CMGrade3Weight113 g/m²Thickness230 µmParticle retention5 – 10 µmFiltration speed130 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN037.0CMGrade3Weight113 g/m²Thickness230 µmParticle retention5 – 10 µmFiltration speed130 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN039.0CMGrade3Weight113 g/m²Thickness230 µmParticle retention5 – 10 µmFiltration speed130 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN0311.0CMGrade3Weight113 g/m²Thickness230 µmParticle retention5 – 10 µmFiltration speed130 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN04A29.3CMGrade4AWeight96 g/m²Thickness120 µmParticle retention1 – 5 µmFiltration speed915 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN04A5.5CMGrade4AWeight96 g/m²Thickness120 µmParticle retention1 – 5 µmFiltration speed915 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN04A7.0CMGrade4AWeight96 g/m²Thickness120 µmParticle retention1 – 5 µmFiltration speed915 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN04A9.0CMGrade4AWeight96 g/m²Thickness120 µmParticle retention1 – 5 µmFiltration speed915 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN04A11.0CMGrade4AWeight96 g/m²Thickness120 µmParticle retention1 – 5 µmFiltration speed915 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN04A12.5CMGrade4AWeight96 g/m²Thickness120 µmParticle retention1 – 5 µmFiltration speed915 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN04A15.0CMGrade4AWeight96 g/m²Thickness120 µmParticle retention1 – 5 µmFiltration speed915 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN04A18.5CMGrade4AWeight96 g/m²Thickness120 µmParticle retention1 – 5 µmFiltration speed915 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN05A12.5CMGrade5AWeight97 g/m²Thickness220 µmParticle retention>7 µmFiltration speed60 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN05A15.0CMGrade5AWeight97 g/m²Thickness220 µmParticle retention>7 µmFiltration speed60 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN05A18.5CMGrade5AWeight97 g/m²Thickness220 µmParticle retention>7 µmFiltration speed60 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN05C45.0CMGrade5CWeight118 g/m²Thickness220 µmParticle retention1 – 5 µmFiltration speed570 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN05A5.5CMGrade5AWeight97 g/m²Thickness220 µmParticle retention>7 µmFiltration speed60 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN05A7.0CMGrade5AWeight97 g/m²Thickness220 µmParticle retention>7 µmFiltration speed60 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN05A9.0CMGrade5AWeight97 g/m²Thickness220 µmParticle retention>7 µmFiltration speed60 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN05A11.0CMGrade5AWeight97 g/m²Thickness220 µmParticle retention>7 µmFiltration speed60 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN05A24.0CMGrade5AWeight97 g/m²Thickness220 µmParticle retention>7 µmFiltration speed60 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN05B12.5CMGrade5BWeight108 g/m²Thickness210 µmParticle retention4 – 10 µmFiltration speed195 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN05B18.5CMGrade5BWeight108 g/m²Thickness210 µmParticle retention4 – 10 µmFiltration speed195 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN05B15.0CMGrade5BWeight108 g/m²Thickness210 µmParticle retention4 – 10 µmFiltration speed195 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN05B5.5CMGrade5BWeight108 g/m²Thickness210 µmParticle retention4 – 10 µmFiltration speed195 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN05B7.0CMGrade5BWeight108 g/m²Thickness210 µmParticle retention4 – 10 µmFiltration speed195 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN05B9.0CMGrade5BWeight108 g/m²Thickness210 µmParticle retention4 – 10 µmFiltration speed195 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN05B11.0CMGrade5BWeight108 g/m²Thickness210 µmParticle retention4 – 10 µmFiltration speed195 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN05C12.5CMGrade5CWeight118 g/m²Thickness220 µmParticle retention1 – 5 µmFiltration speed570 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN05C15.0CMGrade5CWeightThicknessParticle retentionFiltration speedAsh content - Specifications:
More
Specifications
Cat. No.ADVTN05C18.5CMGrade5CWeight118 g/m²Thickness220 µmParticle retention1 – 5 µmFiltration speed570 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN05C29.3CMGrade5CWeight118 g/m²Thickness220 µmParticle retention1 – 5 µmFiltration speed570 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN05C5.5CMGrade5CWeight118 g/m²Thickness220 µmParticle retention1 – 5 µmFiltration speed570 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN05C7.0CMGrade5CWeight118 g/m²Thickness220 µmParticle retention1 – 5 µmFiltration speed570 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN05C9.0CMGrade5CWeight118 g/m²Thickness220 µmParticle retention1 – 5 µmFiltration speed570 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN05C11.0CMGrade5CWeight118 g/m²Thickness220 µmParticle retention1 – 5 µmFiltration speed570 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN0618.5CMGrade6Weight103 g/m²Thickness200 µmParticle retention2 – 10 µmFiltration speed300 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN065.5CMGrade6Weight103 g/m²Thickness200 µmParticle retention2 – 10 µmFiltration speed300 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN067.0CMGrade6Weight103 g/m²Thickness200 µmParticle retention2 – 10 µmFiltration speed300 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN069.0CMGrade6Weight103 g/m²Thickness200 µmParticle retention2 – 10 µmFiltration speed300 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN0611.0CMGrade6Weight103 g/m²Thickness200 µmParticle retention2 – 10 µmFiltration speed300 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN0612.5CMGrade6Weight103 g/m²Thickness200 µmParticle retention2 – 10 µmFiltration speed300 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN0615.0CMGrade6Weight103 g/m²Thickness200 µmParticle retention2 – 10 µmFiltration speed300 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN075.5CMGrade7Weight87 g/m²Thickness180 µmParticle retention4 – 10 µmFiltration speed200 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN077.0CMGrade7Weight87 g/m²Thickness180 µmParticle retention4 – 10 µmFiltration speed200 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN079.0CMGrade7Weight87 g/m²Thickness180 µmParticle retention4 – 10 µmFiltration speed200 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN0711.0CMGrade7Weight87 g/m²Thickness180 µmParticle retention4 – 10 µmFiltration speed200 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN0712.5CMGrade7Weight87 g/m²Thickness180 µmParticle retention4 – 10 µmFiltration speed200 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN0715.0CMGrade7Weight87 g/m²Thickness180 µmParticle retention4 – 10 µmFiltration speed200 s (Herzberg)Ash content0,01% - Specifications:
More
Specifications
Cat. No.ADVTN0718.5CMGrade7Weight87 g/m²Thickness180 µmParticle retention4 – 10 µmFiltration speed200 s (Herzberg)Ash content0,01%



