Order Entry
Singapore
ContactUsLinkComponent
 
 
Succinic acid ≥99%, high purity
 
undefined
 
Succinic acid ≥99%, high purity
 

 

  • Heavy Metals (as Pb):
    ≤0.001%
  • Melting Point:
    185 – 190 °C
  • Purity:
    > 99%
  • Residue on Ignition:
    ≤0.025%