Order Entry
Singapore
ContactUsLinkComponent
 
 
 
Guanidinium thiocyanate ≥99.0% for biotechnology
 
undefined
 
 
Guanidinium thiocyanate ≥99.0% for biotechnology
 

 

  • Abs.@280nm (70%, Water):
    ≤0.8
  • Abs.@300nm (6M, Water):
    <0.1
  • Abs.@410nm (6M, Water):
    <0.1
  • Copper:
    <0.0001%
  • DNase:
    none detected
  • Solubility (70%, Water 50° C):
    pass
  • Lead:
    <0.0001%
  • Melting Point:
    118 – 121 °C
  • Protease:
    none detected
  • Purity:
    >99%
  • RNase:
    none detected