Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Ext.Ø:105 mm
- Socket size:29/32 NS
- Capacity:500 ml
- Colour:Brown
- Height:175 mm
- Pk:2
Specifications
About this item
Borosilicate 3,3 glass, amber.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
Amber coloured to protect light sensitive substances. Volume graduations and labelling area.