Sterile swabs, PurFlock Ultra®
Catalog # PMPC25-3306-U
Supplier: PURITAN MEDICAL
Specifications
- Ø:2,5 mm
- Sterile:+
- Head length:17 mm
- Head width:5 mm
- Description:Sterile swabs with 80 mm breakpoint
- Length:152 mm
- Shaft/head:PS/PE
- Pk:50
Specifications
About this item
Flock swabs with excellent absorption and elution of specimen.
- Medical grade quality
- Highly absorbent soft smooth tip
Suitable for rapid diagnostic tests, collection of bacteria or micro-organisms, buccal cells, forensic evidence collection and DNA testing.
Packaging: Ten boxes of 50.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904