VWR®, Multi-position magnetic stirrers
Supplier: VWR Collection
Certificates
About this item
Powerful magnetic stirrers with precise speed control offer repeatable performance.
- Stir up to nine vessels at once
- Microprocessor speed control
- Synchronised, uniform mixing
- Low-profile design
- Electrical 120 V, 50/60 Hz
Synchronised operation ensures uniform mixing at each position. Ramping feature slowly brings sample to set speed to avoid splashing, improve magnetic coupling, and provide excellent low-speed stirring. Large top plate with position indicators is easy to clean and provides a white reflective surface. Low-profile design takes up less space and easily fits into fume hoods. Spill-resistant housing channels fluids away from internal components. Cast metal base offers durability and added stability.
Model 650 standard series offers an analog speed control knob with dial markings.
Certifications: RoHS certified. UL and C-UL listed. Calibrated Stirrers include a Troemner ISO/IEC Accredited Calibration Certificate traceable to NIST. The ISO/IEC 17025 Accredited Calibration Certificate includes multiple data points within the speed range and time function with the associated uncertainties. Troemner is accredited by NVLAP under Laboratory Code 105013-0 to perform ISO/IEC 17025 calibrations.
Delivery: Units include a 2,3 m detachable three-wire electrical cord with plug. Units are also supplied with a 25 mm PTFE-coated stir bar. Contact your Avantor sales representative for more information.
Specifications
- Catalog No:
- VWRU12621-034
- VWRU12621-018
- VWRU12621-038
- Speed range:
- 60 - 1400 min⁻¹
- 60 - 1400 min⁻¹
- 60 - 1400 min⁻¹
- Power input:
- 85 W
- 85 W
- 85 W
- W×D×H:
- 279×432×102 mm
- 279×432×102 mm
- 279×432×102 mm