Order Entry
Singapore
ContactUsLinkComponent
VWR® Traceable®, Digital thermo-hygrometers, dew point meter
VWR® Traceable®, Digital thermo-hygrometers, dew point meter
Catalog # VWRU89369-158
Supplier:  VWR Collection
undefined
VWR® Traceable®, Digital thermo-hygrometers, dew point meter
Catalog # VWRU89369-158
Supplier:  VWR Collection

Specifications

  • Range:
    0,0...90,0 % RH
  • Resolution:
    0,1 °C; 0,1% RH
  • Weight:
    198 g
  • W×D×H:
    108×89×31,7 mm
  • Accuracy:
    ±1 °C; ±5% RH (20...85% RH), otherwise ±7 %
  • Pk:
    1

Specifications

About this item

This Traceable® memory card humidity/temperature/dew point meter is a stand-alone unit with data logging capabilities. It records readings from once a minute up to once every 720 minutes on a removable standard SD memory card.

  • Unique 4-line display simultaneously shows ambient temperature, humidity, dew point and time-of-day
  • Memory feature stores minimum/maximum readings
  • Alarm sets in 0,1 increments
  • High-impact, chemical-resistant ABS plastic case

Memory card reader plugs into any USB computer port for an instant report. Text report includes date/time of day and readings of sensors and can be sent to any spreadsheet or database. Unit monitors cabinets, incubators, clean rooms, store rooms, labs, hoods, and critical areas. Unit captures 5,9 million readings with the supplied 256 mb removable SD card.

Alarm feature sounds and flashes a bright red LED when temperature, humidity and/or dew points rise above or fall below user-set trip points. Unique 4-line display simultaneously shows ambient temperature, humidity, dew point and time of day.

Certifications: Tested and calibrated in exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST.
Delivery: Supplied with probe, cable, SD memory card, USB memory card reader, magnetic strips, Velcro®, wall mount, bench stand, batteries, adaptor and Traceable® certificate.