Order Entry
Singapore
ContactUsLinkComponent
 
VWR® Personal Sized Incubator
  VWRU97025-632
undefined
VWR® Personal Sized Incubator
  VWRU97025-632

 

  • W×D×H ext.:
    285×280×335 mm
  • Capacity:
    9,2 l
  • Temperature range:
    Ambient +5…70 °C
  • Description:
    Personal sized incubator, 230 V
  • Seq:
    02
  • Temperature uniformity:
    ±0,7
  • Temperature stability:
    ±0,6
  • Weight:
    8,3 kg
  • Pk:
    1
  • W×D×H int.:
    230×200×200 mm

 

 

These personal sized incubators are ideal for use in microbiology or haematology.

  • Compact size
  • Economical
  • Metal construction

The housing and door frame are entirely metal. A Plexiglas window in the door provides full visibility into the corrosion-resistant interior chamber. The included shelf can be adjusted to three different levels. Heating elements are incorporated into the housing bottom and sides to ensure temperature stability and uniformity. The top of the unit features a grommet hole that accommodates a thermometer for an accurate temperature setting. A port in the rear of the unit allows for an electrical cord to be routed through the back.

The optional thermometer is non-toxic and coated in fluoropolymer resin. It offers a resolution of 1 °C and is 305 mm long with 760 mm immersion.

 : Supplied with shelves and additional shelves must be ordered separately to increase storage capacity.