Order Entry
Singapore
ContactUsLinkComponent
VWR®, Ovens with Natural Convection
VWR®, Ovens with Natural Convection
Catalog # VWRU89511-408
Supplier:  VWR Collection
undefined
VWR®, Ovens with Natural Convection
Catalog # VWRU89511-408
Supplier:  VWR Collection

Specifications

  • Capacity:
    176 L
  • Convection type:
    Natural convection
  • Temperature range:
    Ambient +50…250 °C
  • Description:
    Natural air convection oven, 120 V
  • Seq:
    03
  • Model:
    89511-408
  • Ext. W×D×H:
    635×737×914 mm
  • Int. W×D×H:
    330×584×686 mm
  • Weight:
    86 kg
  • Temperature fluctuation (time):
    ±0,4 @ 150 °C
  • Pk:
    1

Specifications

About this item

These gravity convection ovens are the ideal choice for heating and drying delicate samples that require a gentle airflow.

  • Consistent results with outstanding temperature stability and uniformity
  • Versatile units, cover wide range of heating and drying applications

Control and display, the PID control is easy to use, and has a large display for optimal feedback to the operator. Timer function can be programmed to turn oven on and off at desired time. Over temperature alarm and a dual sensor safety concept are providing peace of mind. For data monitoring the oven can be connected with a standard RS232 interface to a computer. Powders and light samples will not be blown away by active air movement. Processes such as sterilisation or heated storage are followed economically. Air exchange can be controlled by a damper, by opening it for drying to remove humidity quickly and then by closing it for heat treatment with highest requirements for temperature accuracy.

Chamber cleaning is simple, due to stainless steel interior with smooth, rounded corners. The flexible shelving system with up to 19 positions allows maximum use of the internal volume. Heat stays inside the unit due to a unique insulation design, with benefit of low energy consumption and no heat transfer to outside the unit. Bench saving footprint does not compromise volume.

Certifications: cCSAus certified.
Delivery: Supplied with two wire mesh shelves (24,9 l capacity each).