Calibrated electronic verification thermometers, FRIO-Temp®
Catalog # BELAB610000000
Supplier: Bel-Art Products, a Part of SP
Specifications
- Range:−50...+200 °C
- Resolution:0,1 °C
- Description:With max/min, temperature hold, calibration point: 0,100 °C, 30 ml glass bottle/glass beads, W×H 63×97 mm
- Accuracy:±0,5 (−20...+70);
±1,0 (70...120);
±2 °C - Cable length:1,5 m
- Pk:1
- Probe:Angled stainless steel (80 mm)
Specifications
About this item
Digital thermometers verify sample temperatures in freezers, refrigerators, incubators and ovens.
- Accurate temperature reading without sample contamination is achieved by using the filled bottle, which mimics the sample
- Individually serialised
Ideal for chemical, food/beverage, petrochemistry laboratories, pharmaceutical, medical, cosmetic, university, breweries, beer cellars, refrigerated storage, hot houses, blood banks, refrigeration/freezer/incubator/oven equipment producers and producers of laboratory equipment.
A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Certifications: ISO/IEC 17025:2005, A2LA accredited laboratory, traceable to NIST.
Delivery: Includes filled bottle, accredited calibration documentation, multi-language instructions (English, French, German, Italian, Portuguese, and Spanish) and one AAA battery.