Snap cap vials, SP Bel-Art
Catalog # BELAF175750005
Supplier: Bel-Art Products, a Part of SP
Specifications
- Cap included:Yes
- Ø×H:25×50 mm
- Capacity:19,00 ml
- Pk:144
Specifications
About this item
These snap cap vials are constructed of glass-clear styrene for complete visibility and are excellent for storing dry materials, powders, tablets, and other samples.
- Heavy, rigid-wall construction ensures long service
- Can be used at temperatures from –20 to 70 °C
Delivery: Supplied with tight-fitting, PE snap-on caps.