Order Entry
Singapore
ContactUsLinkComponent
 
Cryo storage boxes, 1 °C Cryo-Safe™, SP Bel-Art
  BELAF188440000
undefined
Cryo storage boxes, 1 °C Cryo-Safe™, SP Bel-Art
  BELAF188440000

 

  • For:
    18 microcentrifuge tubes 1,0/1,8 ml
  • No. of Holes:
    18
  • Pk:
    1

 

 

Easy-to-use unit provides 'controlled rate' freezing samples at approximately −1 °C per minute, which is needed to prevent lethal intracellular freezing and successful cryopreservation. Prior to inserting vials, the unit should be filled with 250 ml of 100% isopropyl alcohol. Once the samples have been inserted the unit should be placed in a −80 °C mechanical freezer.

  • Clear polycarbonate container body; high-density polyethylene screw closure (Ø 124 mm)
  • 18-well, removable polyethylene vial holder, placed inside the container, separates the vials from the isopropyl alcohol
  • Plastic foam insert surrounds the vial holder
  • Alcohol filled containers can be stored at room temperature
  • Universal symbols printed on the container show instructions for use

Contanier (I. D.× H): 112×72 mm