Order Entry
Singapore
ContactUsLinkComponent
Ice buckets, with lid
Ice buckets, with lid
  SEMA7913
 :  SEMADENI
Ice buckets, with lid
  SEMA7913
 :  SEMADENI

 

  • Depth:
    183 mm
  • Width:
    183 mm
  • Capacity:
    1,0 L
  • Colour:
    Blue
  • Height:
    116 mm
  • Pk:
    1

 

 

Insulated container suitable for dry or flaky ice, for refrigerated mixtures or for liquid nitrogen

  • Thickness of about 20 mm
  • Solid with smooth surface
  • Operating temperature up to −200 ºC

For refrigeration of reaction media, samples or biochemical systems, also suitable as an insulating water bath or container for liquids.