Funnels, utility type
120 ml, 95 mm, 20 mm, 14 mm, 88 mm, 81 mm
Catalog # BELAH147820000
Supplier: Bel-Art Products, a Part of SP
Jump to:
Product Details & Documents
These externally ribbed utility type funnels are made of PP.
- Steam autoclavable at 121 °C
- Useful for a variety of lab applications
Stem Int.Ø: 7 mm
Specifications
- Funnel O-Ø:88 mm
- Capacity:120 ml
- Length:95 mm
- Int.Ø top:81 mm
- Stem O-Ø:14 mm
- Stem length:20 mm



