Order Entry
Singapore
ContactUsLinkComponent
VWR®, Ovens with Forced Convection
VWR®, Ovens with Forced Convection
Catalog # VWRU89511-414
Supplier:  VWR Collection
undefined
VWR®, Ovens with Forced Convection
Catalog # VWRU89511-414
Supplier:  VWR Collection

Specifications

  • Capacity:
    179 L
  • Convection type:
    Forced convection
  • Temperature range:
    Ambient +50…250 °C
  • Description:
    Forced air convection oven, 120 V
  • Seq:
    003
  • Model:
    89511-414
  • Temperature variation (spatial):
    ±3,5 / ±3,0 °C @ 150 °C
  • Ext. W×D×H:
    640×739×919 mm
  • Int. W×D×H:
    465×544×709 mm
  • Power consumption:
    1660 W
  • Shelves supplied (max.):
    3
  • Temperature variation at 150 °C:
    ±0,3 °C
  • Weight:
    86 kg
  • Pk:
    1

Specifications

About this item

Forced air ovens are the optimal choice for fast drying processes, removing humidity much faster than gravity convection units. The technology ensures great temperature uniformity and stability throughout the chamber, providing ideal conditions for material testing and heat treatments. Air exchange can be controlled by a damper which can be opened for drying to remove humidity quickly and closed for heat treatment with highest requirements for temperature accuracy.

  • Consistent results with outstanding temperature stability and uniformity
  • Versatile, covering a wide range of heating and drying applications

Control and display, the PID control is easy to use, and has a large display for optimal feedback to the operator. Timer function allows oven to be turned on and off at required time. Over temperature alarm and a dual sensor safety concept provide peace of mind. The oven can be connected with a standard RS232 interface to a computer for data monitoring.

Chamber cleaning is simple, due to stainless steel interior with smooth, rounded corners. The flexible shelving system with up to 19 positions makes best use of the internal volume. Heat stays inside the unit due to a unique insulation design, ensuring low energy consumption and cool exterior. Compact footprint does not compromise volume.

Certifications: cCSAus certified.
Delivery: Supplied with two wire mesh shelves (24,9 L capacity each).