VWR® Ultra High Performance Centrifuge Tubes, Light-Sensitive
Catalog # VWRU89079-532
Supplier: VWR Collection
Specifications
- Closure type:Screw cap
- Packed:Bulk (tubes and caps in separate bags)
- Sterile:-
- Version:Non sterile
- Capacity:50 ml
- Seq:011
- Pk:500
Specifications
About this item
PP, conical, amber, with purple HDPE plug-style cap with deep sealing area.
- Printed labelling area for quick and convenient sample identification
- Available in 15 or 50 ml sizes and in a variety of packaging formats
- Certified non cytotoxic, nuclease- and pyrogen-free
- Sustainable design based on virgin resins
Designed to provide protection for light-sensitive samples.
Certifications: Manufactured in a class 100000 room environment. Meet the requirements of RoHS.
Ordering information: HDPE caps are included.